Shop All Timing Belt Pulleys
B B Manufacturing
50-3P06M6A8, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 50-3P06M6A8
Zoro # G505354131
Sold in multiples of 3 for $54.75
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.85 inch
- Pitch Dia. (In.) 1.88 inch
- Material Aluminum
- Width 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 50-3P06M6A8
- Zoro # G505354131
- UPC # 195057210462
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.85 inch |
Pitch Dia. (In.) | 1.88 inch |
Width | 2 inch |
Height | 2 inch |
Length | 3 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 50 |
Bore Type | Finished Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Weight | 0.02 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITTYS SUPPLY 14OZ 2 MP Lith Grease (SUS 66)
- RULAND SHAFT COLLAR (MSP-30-FZ)
- PREVOST Industrial Safety Coupler, 3/8 In FNPT (ISI 061202)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP38)
- B B MANUFACTURING 32-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P15-6FA3)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- B B Manufacturing Pulleys & Sheaves