Shop All Timing Belt Pulleys
B B Manufacturing
50-3M09-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 50-3M09-6A4
Zoro # G405353715
product price: $18.02
/ea
Sold in multiples of 4 for $72.08
$72.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.85 inch
- Material Aluminum
- Width 2 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 50-3M09-6A4
- Zoro # G405353715
- UPC # 195057719798
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.85 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.88 inch |
Length | 3 inch |
Overall Length | 0.875 inch |
Height | 2 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Number of Teeth | 50 |
Setscrew | 2 |
Weight | 0.173 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel 1/4In Npt Nitrile (499)
- SKF Single Row Ball Bearings (16002)
- GENTEQ PWM Control, Fits Brand EverGreen (88020ECM)
- PROCON PUMP ROTARY VANE, BRASS HOUSING 3/8 (10597)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B MANUFACTURING QD44-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-30)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B Manufacturing Timing Belt Pulleys