Shop All Timing Belt Pulleys
B B Manufacturing
50-3M06M6A8, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 50-3M06M6A8
Zoro # G505353769
product price: $17.99
/ea
Sold in multiples of 4 for $71.96
$71.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.85 inch
- Setscrew 2
- Material Aluminum
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 50-3M06M6A8
- Zoro # G505353769
- UPC # 195057720275
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.85 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.88 inch |
Length | 9 inch |
Height | 2 inch |
Overall Length | 0.732 inch |
Details
Setscrew | 2 |
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 50 |
Item | Timing Belt Pulley |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Weight | 0.12 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone <4 OD, NP818568-20024 (NP818568-20024)
- TOMPKINS Hydraulic Fitting-Restricted6MJ-8MOR-R.031-BZ (RST6400-06-08-R.031)
- SPEEDAIRE Safety Valve 1/4 Interstage Set 75 (M3685)
- PREVOST Industrial Coupler, 1/4" FNPT (IRC 061201)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING 36T5/22-2, Timing Pulley, Aluminum (36T5/22-2)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- TB WOODS Synchronous Plus, P40-8M-30-SH (P408M30)
- B B Manufacturing Pulleys & Sheaves