Shop All Timing Belt Pulleys
B B Manufacturing
48XL037-SFP4, Timing Pulley, Plastic
Mfr # 48XL037-SFP4
Zoro # G405356563
product price: $7.70
/ea
Sold in multiples of 7 for $53.90
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 3.036 inch
- Flange Dia. (In.) 3.281 inch
- Material Acetal
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 48XL037-SFP4
- Zoro # G405356563
- UPC # 195057205741
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 3.036 inch |
Flange Dia. (In.) | 3.281 inch |
Width | 6 inch |
Pitch Dia. (In.) | 3.056 inch |
Length | 1 inch |
Overall Length | 0.813 inch |
Height | 9 inch |
Details
Material | Acetal |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Number of Teeth | 48 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.073 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 18 # of Teeth (35B18F-5/8)
- QA1 Male Rod End, RH, #10-32 (CMR3)
- FOSTER Auto Socket, 1/4" FPT, Brass (FM3003)
- PREVOST 1/2" FNPT Steel High Flow Plug (ERP 116203)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 17-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (17-5M09-6FA3)
- B B MANUFACTURING 28XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (28XL037-6FA5)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 76.4mm Pitch dia. (W-30S-H)
- B B Manufacturing Pulleys & Sheaves