Shop All Timing Belt Pulleys
B B Manufacturing
48MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 48MP037-6FA3
Zoro # G605355731
product price: $14.95
/ea
Sold in multiples of 4 for $59.80
$59.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.202 inch
- Flange Dia. (In.) 1.42 inch
- Number of Teeth 48
- Pitch Dia. (In.) 1.222 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 48MP037-6FA3
- Zoro # G605355731
- UPC # 195057001015
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.202 inch |
Flange Dia. (In.) | 1.42 inch |
Pitch Dia. (In.) | 1.222 inch |
Width | 1.5 inch |
Overall Length | 0.844 inch |
Height | 1.5 inch |
Length | 9 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 48 |
Setscrew | 2 |
Material | Aluminum |
Bore Type | Finished Bore |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.1 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6209 2Z C3 HT51, Single Row Ball Bearings (6209 2Z C3 HT51)
- DUFF-NORTON LinearActuator, 2"Stroke L., 24V DC, 2A (LT100-2-50P)
- IGUS Clip Bearing, Plastic, 1/2 ID, PK5 (MCI-08-02)
- SQUARE D Square D Pumptrol FHG2J27BP FHG Air Compressor Pressure Switch (FHG2J27BP)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING QD44-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-30)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B Manufacturing Pulleys & Sheaves