Shop All Timing Belt Pulleys
B B Manufacturing
48MP012-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 48MP012-6FA3
Zoro # G405355993
product price: $12.65
/ea
Sold in multiples of 5 for $63.25
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.202 inch
- Bore Type Finished Bore
- Pitch Dia. (In.) 1.222 inch
- Width 1.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 48MP012-6FA3
- Zoro # G405355993
- UPC # 195057000223
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.202 inch |
Pitch Dia. (In.) | 1.222 inch |
Width | 1.5 inch |
Flange Dia. (In.) | 1.42 inch |
Overall Length | 0.531 inch |
Height | 1.5 inch |
Length | 9 inch |
Details
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Number of Teeth | 48 |
Material | Aluminum |
Setscrew | 2 |
Finish | Clear Anodized |
Weight | 0.051 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN BEARING 62 Series Round Bore Standard Small Deep Groove Radial Ball Bearing, 20mm Bore, 47mm OD (6204LLUC3/EM)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1 HP (6110E)
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (16700031-100)
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W (R28-04-F0G0B)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- B B Manufacturing Timing Belt Pulleys