Shop All Timing Belt Pulleys
B B Manufacturing
48HQ200, Timing Pulley, Cast Iron
Mfr # 48HQ200
Zoro # G805355920
product price: $294.98
/ea
Free Shipping & Returns
$294.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys Q1
- Outside Dia. - Timing Belt Pulleys 7.585 inch
- Bore Type Split Taper Bushing
- Material Ductile Iron
- Number of Teeth 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 48HQ200
- Zoro # G805355920
- UPC # 195057630062
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.585 inch |
Width | 8 inch |
Flange Dia. (In.) | 7.875 inch |
Pitch Dia. (In.) | 7.639 inch |
Overall Length | 2.781 inch |
Length | 3 inch |
Height | 8 inch |
Details
Bushing Required - Timing Belt Pulleys | Q1 |
Bore Type | Split Taper Bushing |
Material | Ductile Iron |
Number of Teeth | 48 |
Item | Timing Belt Pulley |
Weight | 19.107 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Valve and Gasket Kit, For 45465721 (32307118)
- MILTON AA Style Plug, 3/8" MNPT, PK5 (1877)
- LUBRIPLATE Motor Assembly Grease PK12 (L0034-004)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925576, Pressure Line, 25 micron, Outside-In (MF0058382)
- B B MANUFACTURING TL18H100, Timing Pulley, Steel, Black Oxide, (TL18H100)
- B B MANUFACTURING 31AT10/24-2, Timing Pulley, Aluminum (31AT10/24-2)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- B B MANUFACTURING 60HQ200, Timing Pulley, Cast Iron (60HQ200)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH050)
- B B Manufacturing Pulleys & Sheaves