Shop All Timing Belts
B B Manufacturing
480-8M-20, Timing Belt, Neoprene, Fiberglass
Mfr # 480-8M-20
Zoro # G305354447
original price:
$19.19
12% off
new price: $16.79
/ea
Sold in multiples of 3 for $50.37
$50.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Number of Teeth 60
- Standards ISO 9001:2015
- Gearbelt Type Single Sided
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 480-8M-20
- Zoro # G305354447
- UPC # 195057986565
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 18.898 inch |
Length | 1 inch |
Details
Number of Teeth | 60 |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Weight | 0.13 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 01-0023 7.5/370 Cap Rnd Replaces (01-0023)
- SOLBERG Vacuum Filter, 1 In, 35 SCFM, Paper Media (CSL-842-100HC)
- TOMPKINS Hydraulic Fitting-International08FP-22X1.5MM (7455-08-22)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 7.75 in OD (2BK80)
- B B MANUFACTURING 25T10/720, Timing Belt, Polyurethane, Steel (25T10/720)
- B B MANUFACTURING 655-5M-25, Timing Belt, Neoprene, Fiberglass (655-5M-25)
- B B MANUFACTURING 1936-8M-20, Timing Belt, Neoprene, Fiberglass (1936-8M-20)
- B B MANUFACTURING 300-3P-09, Timing Belt, Neoprene, Fiberglass (300-3P-09)
- B B MANUFACTURING 285DL075G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (285DL075G)
- B B MANUFACTURING 2310-14M-55, Timing Belt, Neoprene, Fiberglass (2310-14M-55)
- BESTORQ Bestorq Timing Belt Model 159-3M-15 - 6.26 in Outside Length - 0.59 in Top Width (159-3M-15)
- B B Manufacturing Timing Belts