Shop All Timing Belt Pulleys
B B Manufacturing
48-8MX12-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 48-8MX12-2012
Zoro # G405354804
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 4.749 inch
- Width 6 inch
- Material Ductile Iron
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 48-8MX12-2012
- Zoro # G405354804
- UPC # 195057817128
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.749 inch |
Width | 6 inch |
Pitch Dia. (In.) | 4.812 inch |
Flange Dia. (In.) | 5.157 inch |
Overall Length | 1.25 inch |
Length | 2 inch |
Height | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Number of Teeth | 48 |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 2.6 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod (207480)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-12)
- CLIMAX METAL PRODUCTS RC-100-S-KW Set Screw Coupling with Keyway (RC-100-S-KW)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (80BS14H X 1 1/2)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING TL26L100, Timing Pulley, Cast Iron, Black Oxide, (TL26L100)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B Manufacturing Pulleys & Sheaves