Shop All Timing Belt Pulleys
B B Manufacturing
48-5P09-6A5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 48-5P09-6A5
Zoro # G505354803
product price: $21.59
/ea
Sold in multiples of 3 for $64.77
$64.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 2.963 inch
- Material Aluminum
- Bore Type Finished Bore
- Number of Teeth 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 48-5P09-6A5
- Zoro # G505354803
- UPC # 195057812390
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 2.963 inch |
Pitch Dia. (In.) | 3.008 inch |
Width | 1.25 inch |
Length | 3 inch |
Overall Length | 0.937 inch |
Height | 3 inch |
Details
Material | Aluminum |
Bore Type | Finished Bore |
Number of Teeth | 48 |
Setscrew | 2 |
Item | Timing Belt Pulley |
Weight | 0.432 lbs |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 1/2 NPT LH (157-000-002)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1817)
- CONTINENTAL Washdown Hose, 1" ID x 100 ft., Blue (FRTB100-100-G)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod (288419)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 20L050-6FS6, Timing Pulley, Steel, Black Oxide (20L050-6FS6)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 16-3M06-6CA2, Timing Pulley, Aluminum, Clear Anodized (16-3M06-6CA2)
- B B MANUFACTURING QD34-8M-50, Timing Pulley, Cast Iron, Black Oxide, (QD34-8M-50)
- B B MANUFACTURING 32L050M6FA14, Timing Pulley (32L050M6FA14)
- B B Manufacturing Timing Belt Pulleys