Shop All Timing Belt Pulleys
B B Manufacturing
48-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 48-3P09-6A4
Zoro # G205356053
product price: $19.25
/ea
Sold in multiples of 3 for $57.75
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.775 inch
- Bore Type Finished Bore
- Pitch Dia. (In.) 1.805 inch
- Number of Teeth 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 48-3P09-6A4
- Zoro # G205356053
- UPC # 195057811478
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.775 inch |
Pitch Dia. (In.) | 1.805 inch |
Width | 2 inch |
Height | 2 inch |
Length | 3 inch |
Overall Length | 0.875 inch |
Details
Bore Type | Finished Bore |
Number of Teeth | 48 |
Item | Timing Belt Pulley |
Material | Aluminum |
Setscrew | 2 |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Weight | 0.164 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Automotive Silicone Spray Lubricant 16oz (80070)
- CARLISLE AP24 Super Blue Ribbon V-Belt (AP24)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X08X08)
- GATES Tri-Power PowerBand Belts, 2/BX56 (2/BX56)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING TL18H200, Timing Pulley, Steel, Black Oxide, (TL18H200)
- B B Manufacturing Timing Belt Pulleys