Shop All Timing Belt Pulleys
B B Manufacturing
48-3M09-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 48-3M09-6A4
Zoro # G105355422
product price: $17.48
/ea
Sold in multiples of 4 for $69.92
$69.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 1.775 inch
- Width 2 inch
- Setscrew 2
- Number of Teeth 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 48-3M09-6A4
- Zoro # G105355422
- UPC # 195057719781
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 1.775 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.805 inch |
Overall Length | 0.875 inch |
Height | 2 inch |
Length | 3 inch |
Details
Setscrew | 2 |
Number of Teeth | 48 |
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.163 lbs |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch PowerBand Belts, 3/5VX1120 (3/5VX1120)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X16)
- MILTON Compressor Tank Drain Cock, 1/8" NPT, PK10 (614-2)
- SMC Female Elbow, 90 Deg, 3/8 in., TubexFNPT (KQ2LF11-36A)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING 26HH100, Timing Pulley, Cast Iron (26HH100)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B MANUFACTURING 21T5/20-2, Timing Pulley, Aluminum (21T5/20-2)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B Manufacturing Timing Belt Pulleys