Shop All Timing Belt Pulleys
B B Manufacturing
48-14MX20-3020, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 48-14MX20-3020
Zoro # G905354830
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3020
- Outside Dia. - Timing Belt Pulleys 8.311 inch
- Width 10 inch
- Pitch Dia. (In.) 8.421 inch
- Flange Dia. (In.) 8.941 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 48-14MX20-3020
- Zoro # G905354830
- UPC # 195057820173
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 8.311 inch |
Width | 10 inch |
Pitch Dia. (In.) | 8.421 inch |
Flange Dia. (In.) | 8.941 inch |
Overall Length | 2 inch |
Height | 10 inch |
Length | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | 3020 |
Item | Timing Belt Pulley |
Number of Teeth | 48 |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 15.9 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fitting 1/4Inx1/4In Straight Pipe Swivel (9205X4X4)
- REELWORKS 0.25 in. x 33 ft. Retractable Air-Hose Reel (TRI-L705102A)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/16 In (E2316)
- DDS Shaft Seal, 28 x 35 x 4 mm., VC, Nitrile Rubber (28354VC)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B Manufacturing Pulleys & Sheaves