B B Manufacturing

47T10/30-2, Timing Pulley, Aluminum


product price: $55.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bore Dia. - Timing Belt Pulleys 12.0 mm
  • Outside Dia. - Timing Belt Pulleys 3.683 inch
  • Material Aluminum
  • Number of Teeth 30
  • Flange Dia. (In.) 3.819 inch
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bore Dia. - Timing Belt Pulleys 12.0 mm
Outside Dia. - Timing Belt Pulleys 3.683 inch
Flange Dia. (In.) 3.819 inch
Width 5 inch
Pitch Dia. (In.) 3.76 inch
Length 2 inch
Overall Length 1.85 inch
Height 5 inch

Details

Item Timing Belt Pulley
Material Aluminum
Number of Teeth 30
Bore Type Minimum Plain Bore
Standards ISO 9001:2015
Weight 1.68 lbs
Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.