Shop All Timing Belt Pulleys
B B Manufacturing
47T10/24-2, Timing Pulley, Aluminum
Mfr # 47T10/24-2
Zoro # G905354786
product price: $37.70
/ea
Sold in multiples of 2 for $75.40
$75.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 12.0 mm
- Outside Dia. - Timing Belt Pulleys 2.931 inch
- Material Aluminum
- Width 4.5 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 47T10/24-2
- Zoro # G905354786
- UPC # 195057717350
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 12.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.931 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 3.008 inch |
Flange Dia. (In.) | 3.268 inch |
Overall Length | 1.85 inch |
Length | 1.875 inch |
Height | 4.5 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Number of Teeth | 24 |
Standards | ISO 9001:2015 |
Weight | 1.098 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 08FJS-08FJS Straight (6565-08-08)
- NSK NSK 6310 ZZ, 6300 Series Single Row Deep Groove Ball Bearing (6310 ZZ)
- CONTINENTAL CONTITECH B71 Wrapped V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (B71)
- DAYTON B162 V-Belt, 165" Outside Length, 21/32" Top Width, 1 Ribs (6A170)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B Manufacturing Timing Belt Pulleys