Shop All Timing Belt Pulleys
B B Manufacturing
47AT10/25-2, Timing Pulley, Aluminum
Mfr # 47AT10/25-2
Zoro # G105355903
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 12.0 mm
- Outside Dia. - Timing Belt Pulleys 3.058 inch
- Width 4.5 inch
- Number of Teeth 25
- Pitch Dia. (In.) 3.133 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 47AT10/25-2
- Zoro # G105355903
- UPC # 195057718425
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 12.0 mm |
Outside Dia. - Timing Belt Pulleys | 3.058 inch |
Width | 4.5 inch |
Pitch Dia. (In.) | 3.133 inch |
Flange Dia. (In.) | 3.268 inch |
Length | 1.875 inch |
Height | 4.5 inch |
Overall Length | 1.85 inch |
Details
Number of Teeth | 25 |
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Minimum Plain Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.186 lbs |
Standards | ISO 9001:2015 |
Description
The B B MANUFACTURING brand 47AT10/25-2 Timing Pulley is made of aluminum and has a bore diameter of 12.0 mm, an outside diameter of 3.058 inches, a width of 4.5 inches, 25 teeth, a pitch diameter of 3.133 inches, a flange diameter of 3.268 inches, a minimum plain bore, a length of 1.875 inches, a weight of 1.186 lbs, a height of 4.5 inches, and an overall length of 1.85 inches.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet, Oil-Free & Continuous Run (220 Volt) 2.0 Hp Air Compressor Motor/Pump (CAT-200CR-22060)
- DAYTON Ind Link Double Strand Connecting (2YEF3)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- DYNAQUIP CONTROLS Solenoid Air Control Valve, 1/4 In, 12VDC (145750.04)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B MANUFACTURING 21T5/32-2, Timing Pulley, Aluminum (21T5/32-2)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B Manufacturing Pulleys & Sheaves