Shop All Timing Belt Pulleys
B B Manufacturing
47AT10/22-2, Timing Pulley, Aluminum
Mfr # 47AT10/22-2
Zoro # G705355327
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 12.0 mm
- Outside Dia. - Timing Belt Pulleys 2.682 inch
- Width 4.25 inch
- Pitch Dia. (In.) 2.757 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 47AT10/22-2
- Zoro # G705355327
- UPC # 195057718401
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 12.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.682 inch |
Width | 4.25 inch |
Pitch Dia. (In.) | 2.757 inch |
Flange Dia. (In.) | 75 inch |
Height | 4.25 inch |
Overall Length | 1.85 inch |
Length | 1.875 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Bore Type | Minimum Plain Bore |
Number of Teeth | 22 |
Weight | 0.952 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Taper Lock Bushing, TL2517, 28mm (TL2517-28MM)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B310BB553C)
- CONTINENTAL CONTITECH AX43 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (AX43)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/8 In (PCR12-4-2-A)
- B B MANUFACTURING 16LF050X3/4, Timing Pulley, Steel, Black Oxide (16LF050X3/4)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING 26XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (26XL037-6FA5)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- B B Manufacturing Timing Belt Pulleys