Shop All Timing Belts
B B Manufacturing
472-8M-30, Timing Belt, Neoprene, Fiberglass
Mfr # 472-8M-30
Zoro # G305352337
product price: $27.89
/ea
Sold in multiples of 2 for $55.78
$55.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Neoprene
- Number of Teeth 59
- Pitch Length 18.583 inch
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 472-8M-30
- Zoro # G305352337
- UPC # 195057023918
- Country of Origin United Kingdom
- Category Timing Belts
Dimensions
Pitch Length | 18.583 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Number of Teeth | 59 |
Standards | ISO 9001:2015 |
Weight | 0.195 lbs |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, SK, 35mm (SK-35MM)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLPL-625)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Steel (MSP-34-F)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V80 (2B5V80)
- B B MANUFACTURING 1000-8MX-36, Timing Belt, Polyurethane, Carbon Tensile (1000-8MX-36)
- B B MANUFACTURING 1050-5M-15, Timing Belt, Neoprene, Fiberglass (1050-5M-15)
- B B MANUFACTURING 1400-14M-40, Timing Belt, Neoprene, Fiberglass (1400-14M-40)
- B B MANUFACTURING 700-5M-09, Timing Belt, Neoprene, Fiberglass (700-5M-09)
- B B MANUFACTURING 280-5M-15, Timing Belt, Neoprene, Fiberglass (280-5M-15)
- B B MANUFACTURING 1040-8M-20, Timing Belt, Neoprene, Fiberglass (1040-8M-20)
- DURA-SYNC TORQUE Timing Belt, 3M, 6 x 87mm PL, T29 (87-3M-06)
- B B Manufacturing Timing Belts