Shop All Spur Gears
B B Manufacturing
46T20P20-6P4, Gear, Plastic
Mfr # 46T20P20-6P4
Zoro # G405366234
product price: $9.05
/ea
Sold in multiples of 7 for $63.35
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 2.3 inch
- Face Width (In.) 0.375 inch
- Number of Teeth 46
- Bore Dia. (In.) 5/16 inch
- Outside Dia. (In.) 2.3 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 46T20P20-6P4
- Zoro # G405366234
- UPC # 195057677432
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 2.3 inch |
Face Width (In.) | 0.375 inch |
Bore Dia. (In.) | 5/16 inch |
Outside Dia. (In.) | 2.3 inch |
Hub Dia. (In.) | 0.734 inch |
Length | 1 inch |
Width | 6 inch |
Height | 9 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 46 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.053 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Service Kit, 9000 Latch Parts (S602303)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 3/4 In (QT34)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX08-108D1)
- MI-T-M Coil Drain Plug (850-0218)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- B B MANUFACTURING 42T20P20-6P4, Gear, Plastic (42T20P20-6P4)
- B B MANUFACTURING 12T32P20-6P1.5, Gear, Plastic (12T32P20-6P1.5)
- B B MANUFACTURING 20TM1.5P20M6P8, Gear, Plastic (20TM1.5P20M6P8)
- B B MANUFACTURING 42T24P20-6P4, Gear, Plastic (42T24P20-6P4)
- KHK GEARS Stainless Steel Spur Gears (SUS1-48)
- B B Manufacturing Spur Gears