Shop All Tapered & QD Bushings
B B Manufacturing
4545x3-7/16, TL Bushing, C45 Steel, Black Oxide,
Mfr # 4545x3-7/16
Zoro # G205367165
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 7/16 inch
- Length 6 inch
- Bolt Circle Dia. 6.13 inch
- Dimension D 6.125 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 4545x3-7/16
- Zoro # G205367165
- UPC # 195057296442
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 7/16 inch |
Length | 6 inch |
Bolt Circle Dia. | 6.13 inch |
Dimension D | 6.125 inch |
Dimension B | 4.5 inch |
Width | 10 inch |
Outside Diameter | 9.5 inch |
Height | 10 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 25 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (50NPA2CL)
- MILTON Industrial Auto-Retracting Air Hose Reel (2770-50D)
- MAIN FILTER MAHLE 77576648 Replacement/Interchange Hydraulic Filter (MF0060852)
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-M5A)
- B B MANUFACTURING SDx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-5/8)
- B B MANUFACTURING JAx9/16, QD Bushing, C45 Steel, Black Oxide, (JAx9/16)
- B B MANUFACTURING Q1x1-7/8, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1-7/8)
- B B MANUFACTURING Q1x2-7/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2-7/16)
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- B B MANUFACTURING Fx3-3/4, QD Bushing, C45 Steel, Black Oxide, (Fx3-3/4)
- B B MANUFACTURING SDx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-7/16)
- B B Manufacturing Tapered & QD Bushings