Shop All Tapered & QD Bushings
B B Manufacturing
4535x3-15/16, TL Bushing, C45 Steel, Black Oxide,
Mfr # 4535x3-15/16
Zoro # G405366982
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 15/16 inch
- Length 6 inch
- Dimension D 6.125 inch
- Bolt Circle Dia. 6.13 inch
- Dimension B 3.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 4535x3-15/16
- Zoro # G405366982
- UPC # 195057296022
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 15/16 inch |
Length | 6 inch |
Dimension D | 6.125 inch |
Bolt Circle Dia. | 6.13 inch |
Dimension B | 3.5 inch |
Height | 10 inch |
Outside Diameter | 9.5 inch |
Width | 10 inch |
Details
Item - Tapered and QD Bushings | Taper Lock Bushing |
Material | Steel |
Weight | 20.3 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 3/8-18, Strt (2046-6-6S)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (ZUCNFL206-20)
- TERRE PRODUCTS Ferris 5021976 Flat Idler Pulley - 6'' Flat Dia. - 1/2'' Bore - Steel (31600100)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (NCDMB200-0200)
- B B MANUFACTURING SKx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-7/16)
- B B MANUFACTURING 1215x32mm, TL Bushing, C45 Steel, Black Oxide (1215x32mm)
- B B MANUFACTURING Fx2-7/8, QD Bushing, C45 Steel, Black Oxide, (Fx2-7/8)
- B B MANUFACTURING Ex2-7/16, QD Bushing, C45 Steel, Black Oxide, (Ex2-7/16)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- B B MANUFACTURING 1610-IDL-BUSH, Idler Bushing (1610-IDL-BUSH)
- POWERDRIVE QD Bushing, Series SH, 24mm Bore (SH-24MM)
- B B Manufacturing Tapered & QD Bushings