Shop All Timing Belts
B B Manufacturing
450H200G, Timing Belt, Neoprene, Fiberglass
Mfr # 450H200G
Zoro # G405359465
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Material Neoprene
- Gearbelt Type Single Sided
- Weight 0.55 lbs
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 450H200G
- Zoro # G405359465
- UPC # 195057422940
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 45 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Material | Neoprene |
Gearbelt Type | Single Sided |
Weight | 0.55 lbs |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 90 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 20 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (02018OT3E256T-S)
- OIL SAFE Pump Reducer Nozzle (102030)
- NACHI 5300 Series Double Row Angular Contact, 5305 (5305)
- ZORO SELECT QD Bushing, Series JA, Bore 24mm (JA24MM)
- B B MANUFACTURING 16T5/455, Timing Belt, Polyurethane, Steel (16T5/455)
- B B MANUFACTURING 275-5M-25, Timing Belt, Neoprene, Fiberglass (275-5M-25)
- B B MANUFACTURING 150XL037G, Timing Belt, Neoprene, Fiberglass (150XL037G)
- B B MANUFACTURING 800-8M-30, Timing Belt, Neoprene, Fiberglass (800-8M-30)
- B B MANUFACTURING 6T2.5/330, Timing Belt, Polyurethane, Steel (6T2.5/330)
- B B MANUFACTURING 20T10/920, Timing Belt, Polyurethane, Steel (20T10/920)
- CARLISLE 425-5M-15 Synchro-Cog HT Synchronous Belt (425-5M-15)
- B B Manufacturing Power Transmission Belts