Shop All Timing Belts
B B Manufacturing
450H100G, Timing Belt, Neoprene, Fiberglass
Mfr # 450H100G
Zoro # G505359501
product price: $31.15
/ea
Sold in multiples of 2 for $62.30
$62.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Width 6 inch
- Pitch Length 45 inch
- Weight 0.28 lbs
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 450H100G
- Zoro # G505359501
- UPC # 195057418547
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 45 inch |
Height | 9 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Item | Timing Belt |
Weight | 0.28 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Number of Teeth | 90 |
Material | Neoprene |
Gearbelt Type | Single Sided |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 80" Outside Length, 1/2" Top Width, 1 Ribs (4LK800)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1050T10 (1050T10AK)
- POWERDRIVE QD Bushing, Series SK, 1-1/8" Bore (SK-1-1/8)
- GATES Polyflex Belts, 3M315 (3M315)
- B B MANUFACTURING 1200-5M-25, Timing Belt, Neoprene, Fiberglass (1200-5M-25)
- B B MANUFACTURING 25AT5/390, Timing Belt, Polyurethane, Steel (25AT5/390)
- B B MANUFACTURING 20T5/545, Timing Belt, Polyurethane, Steel (20T5/545)
- B B MANUFACTURING 4326-14M-115, Timing Belt, Neoprene, Fiberglass (4326-14M-115)
- B B MANUFACTURING 655-5M-25, Timing Belt, Neoprene, Fiberglass (655-5M-25)
- B B MANUFACTURING 166-2P-06, Timing Belt, Neoprene, Fiberglass (166-2P-06)
- BESTORQ 8M Timing Belts, 800-8M-20 (800-8M-20)
- B B Manufacturing Power Transmission Belts