Shop All Timing Belts
B B Manufacturing
450-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 450-5M-15
Zoro # G905359231
product price: $12.39
/ea
Sold in multiples of 5 for $61.95
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.06 lbs
- Height 9 inch
- Width 6 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Pitch Length 17.717 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 450-5M-15
- Zoro # G905359231
- UPC # 195057981386
- Country of Origin Germany
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 17.717 inch |
Length | 1 inch |
Details
Weight | 0.06 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Standards | ISO 9001:2015 |
Material | Neoprene |
Item | Timing Belt |
Number of Teeth | 90 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Valve, Ball, SAE #4 (BVHP04SSS1N)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 11.40" OD (1103C)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24MP 90 (2501-24-24)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTDR6126)
- B B MANUFACTURING 1040-8M-50, Timing Belt, Neoprene, Fiberglass (1040-8M-50)
- B B MANUFACTURING 50XL025G, Timing Belt, Neoprene, Fiberglass (50XL025G)
- B B MANUFACTURING 168-3M-15, Timing Belt, Neoprene, Fiberglass (168-3M-15)
- B B MANUFACTURING 20T10/5360, Timing Belt, Polyurethane, Steel (20T10/5360)
- B B MANUFACTURING 10T5/430, Timing Belt, Polyurethane, Steel (10T5/430)
- B B MANUFACTURING 1100H200G, Timing Belt, Neoprene, Fiberglass (1100H200G)
- GATES Hi-Power II Belts, A63 (A63)
- B B Manufacturing Power Transmission Belts