Shop All Timing Belt Pulleys
B B Manufacturing
45-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 45-2P09-6FA3
Zoro # G505356593
product price: $21.25
/ea
Sold in multiples of 4 for $85.00
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.108 inch
- Number of Teeth 45
- Width 1.5 inch
- Pitch Dia. (In.) 1.128 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 45-2P09-6FA3
- Zoro # G505356593
- UPC # 195057726956
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.108 inch |
Width | 1.5 inch |
Pitch Dia. (In.) | 1.128 inch |
Flange Dia. (In.) | 1.34 inch |
Height | 1.5 inch |
Overall Length | 0.843 inch |
Length | 9 inch |
Details
Number of Teeth | 45 |
Item | Timing Belt Pulley |
Setscrew | 2 |
Bore Type | Finished Bore |
Material | Aluminum |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.073 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC A2Ra7740 Oil Pump 1 Stage ( 3450 (A2RA7740)
- SMC Filter Regulator, 3/8"NPT (AW30-N03DE-Z-D)
- CLIMAX METAL PRODUCTS C192M-42X67 Metric Keyless Locking Assembly (C192M-42X67)
- MRC Double Row Ball Brgs, #5212MZZ (5212MZZ)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 36XL037-SFP4, Timing Pulley, Plastic (36XL037-SFP4)
- B B Manufacturing Timing Belt Pulleys