Shop All Timing Belt Pulleys
B B Manufacturing
44XL037-DFM4, Timing Pulley, Plastic
Mfr # 44XL037-DFM4
Zoro # G705356409
product price: $9.95
/ea
Sold in multiples of 6 for $59.70
$59.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.781 inch
- Material Acetal
- Setscrew 1
- Pitch Dia. (In.) 2.801 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 44XL037-DFM4
- Zoro # G705356409
- UPC # 195057205086
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.781 inch |
Pitch Dia. (In.) | 2.801 inch |
Flange Dia. (In.) | 3.031 inch |
Width | 6 inch |
Height | 9 inch |
Overall Length | 0.813 inch |
Length | 1 inch |
Details
Material | Acetal |
Setscrew | 1 |
Number of Teeth | 44 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Weight | 0.102 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L450 V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (5L450)
- INA Needle Thrust Roller Bearing, Bore 40mm (8665484)
- TOMPKINS Hydraulic Fitting-Steel12MP-12MP 90 (5500-12-12)
- FASCO Motor, 1/15HP 115V 1500RPM Cw (D116)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- B B MANUFACTURING 36XL037-SFP4, Timing Pulley, Plastic (36XL037-SFP4)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING 72XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (72XL037-6WA5)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B Manufacturing Pulleys & Sheaves