Shop All Timing Belt Pulleys
B B Manufacturing
44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 44XL037-6A5
Zoro # G705356461
product price: $24.19
/ea
Sold in multiples of 3 for $72.57
$72.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 2.781 inch
- Bore Type Finished Bore
- Number of Teeth 44
- Pitch Dia. (In.) 2.801 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 44XL037-6A5
- Zoro # G705356461
- UPC # 195057622135
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 2.781 inch |
Pitch Dia. (In.) | 2.801 inch |
Width | 1.25 inch |
Overall Length | 1 inch |
Height | 3 inch |
Length | 3 inch |
Details
Bore Type | Finished Bore |
Number of Teeth | 44 |
Material | Aluminum |
Item | Timing Belt Pulley |
Setscrew | 2 |
Weight | 0.432 lbs |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series B, 2-3/16 In (B 2 3/16)
- GOODMAN Cap075800440Rt Cap. 7.5/80 (CAP0758004)
- SPEEDAIRE Rod Clevis, For 1-1/8 In Bore, Alum (5VNY1)
- TOMPKINS Hydraulic Fitting-Steel08FP-04FP (5000-08-04)
- B B MANUFACTURING QD72-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD72-14M-40)
- B B MANUFACTURING TL24L100, Timing Pulley, Steel, Black Oxide, (TL24L100)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B MANUFACTURING 19-5MX25-6FS3, Timing Pulley, Steel, Black Oxide (19-5MX25-6FS3)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- B B MANUFACTURING 20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA5)
- B B Manufacturing Pulleys & Sheaves