Shop All Timing Belt Pulleys
B B Manufacturing
44MP025MDFP8, Timing Pulley
Mfr # 44MP025MDFP8
Zoro # G105356894
Sold in multiples of 6 for $56.46
$56.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 1.1 inch
- Material Polycarbonate
- Pitch Dia. (In.) 1.12 inch
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 44MP025MDFP8
- Zoro # G105356894
- UPC # 195057204188
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.1 inch |
Pitch Dia. (In.) | 1.12 inch |
Width | 6 inch |
Flange Dia. (In.) | 1.29 inch |
Height | 9 inch |
Length | 1 inch |
Overall Length | 0.688 inch |
Details
Material | Polycarbonate |
Item | Timing Belt Pulley |
Number of Teeth | 44 |
Bore Type | Minimum Plain Bore |
Weight | 0.03 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 5.75" OD (2BK60H)
- ENERPAC A252G, Grooved Saddle for up to 25 ton Cylinders (A252G)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size (A630)
- TITAN PRO Motor Run Capacitor, 45 MFD, 4-15/16 In. H (TOCF45)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B MANUFACTURING 15L050M6FA12, Timing Pulley (15L050M6FA12)
- B B MANUFACTURING 20-5M15-6FA6, Timing Pulley, Aluminum, Clear Anodized (20-5M15-6FA6)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- B B MANUFACTURING 24-8P30-1108, Timing Pulley, Steel, Black Oxide, (24-8P30-1108)
- B B Manufacturing Timing Belt Pulleys