Shop All Timing Belt Pulleys
B B Manufacturing
44MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 44MP025M6FA6
Zoro # G505356920
product price: $13.24
/ea
Sold in multiples of 5 for $66.20
$66.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.1 inch
- Flange Dia. (In.) 1.315 inch
- Pitch Dia. (In.) 1.12 inch
- Number of Teeth 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 44MP025M6FA6
- Zoro # G505356920
- UPC # 195057004771
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.1 inch |
Flange Dia. (In.) | 1.315 inch |
Pitch Dia. (In.) | 1.12 inch |
Width | 1.5 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 44 |
Bore Type | Finished Bore |
Material | Aluminum |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L540 V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (5L540)
- MASTER DRIVE INC Classical "A" V-Belt, A60 (A60SEL)
- SMC Vacuum Buffer, Non-Rotating, 89mm (ZPB2K20-B5)
- FESTO Push-In Y-Connector NPQM-Y-Q10-E-P10 (NPQM-Y-Q10-E-P10)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING TL24H100, Timing Pulley, Powerhouse Timing, 1610 Bushing, Cast Iron (TL24H100)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- B B MANUFACTURING 20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA5)
- B B Manufacturing Timing Belt Pulleys