Shop All Timing Belt Pulleys
B B Manufacturing
44MP025-SFP3, Timing Pulley, Plastic
Mfr # 44MP025-SFP3
Zoro # G905357046
Sold in multiples of 9 for $50.22
$50.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.1 inch
- Width 6 inch
- Flange Dia. (In.) 1.29 inch
- Number of Teeth 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 44MP025-SFP3
- Zoro # G905357046
- UPC # 195057190207
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.1 inch |
Width | 6 inch |
Flange Dia. (In.) | 1.29 inch |
Pitch Dia. (In.) | 1.12 inch |
Length | 1 inch |
Height | 9 inch |
Details
Number of Teeth | 44 |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Material | Polycarbonate |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.022 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Exhaust Gasket (56469)
- POWERFLITE 4L200 20" Outside Length, 1/2" Top Width, 1 Ribs (4L200-2)
- A.O. SMITH Genteq Direct Drive Motor, 3/4 HP, 1075 RPM, 208-230V, OAO (3590)
- BESTORQ Bestorq Timing Belt Model 159-3M-15 - 6.26 in Outside Length - 0.59 in Top Width (159-3M-15)
- B B MANUFACTURING TL24H100, Timing Pulley, Powerhouse Timing, 1610 Bushing, Cast Iron (TL24H100)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- B B MANUFACTURING 25-5P15-6FS5, Timing Pulley, Steel, Black Oxide, (25-5P15-6FS5)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B MANUFACTURING 18-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5P15-6FA3)
- B B MANUFACTURING 24MP025-DFP2, Timing Pulley, Plastic (24MP025-DFP2)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B Manufacturing Timing Belt Pulleys