Shop All Timing Belt Pulleys
B B Manufacturing
44MP025-DFP3, Timing Pulley, Plastic
Mfr # 44MP025-DFP3
Zoro # G705357055
product price: $6.87
/ea
Sold in multiples of 8 for $54.96
$54.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.1 inch
- Pitch Dia. (In.) 1.12 inch
- Flange Dia. (In.) 1.29 inch
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 44MP025-DFP3
- Zoro # G705357055
- UPC # 195057189881
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.1 inch |
Pitch Dia. (In.) | 1.12 inch |
Flange Dia. (In.) | 1.29 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Polycarbonate |
Number of Teeth | 44 |
Weight | 0.03 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 45mm x 85mm x 19mm, single row deep groove ball bearing, two shields, C3 Fit (6209-ZZ KBC)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 10mm Bore Dia., 30mm OD, 0.5625-in. Width (W200PP PRX)
- SMC Compact Cylinder, 40mm Bore, 30mm Stroke (CDQ2B40TN-30DZ)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1-7/8" (WE10H178)
- B B MANUFACTURING 30-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (30-5M15M6FA8)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B MANUFACTURING QD20L050, Timing Pulley, Steel, Black Oxide, (QD20L050)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING 16XL037-6FS5, Timing Pulley, Steel, Black Oxide (16XL037-6FS5)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B Manufacturing Pulleys & Sheaves