Shop All Timing Belt Pulleys
B B Manufacturing
44LH050, Timing Pulley, Cast Iron
Mfr # 44LH050
Zoro # G505356685
product price: $167.28
/ea
Free Shipping & Returns
$167.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 5.222 inch
- Bore Type Split Taper Bushing
- Width 6 inch
- Pitch Dia. (In.) 5.252 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 44LH050
- Zoro # G505356685
- UPC # 195057625266
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.222 inch |
Width | 6 inch |
Pitch Dia. (In.) | 5.252 inch |
Flange Dia. (In.) | 5.5 inch |
Length | 2 inch |
Overall Length | 1.438 inch |
Height | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Bore Type | Split Taper Bushing |
Number of Teeth | 44 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.832 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC A240, 18" EXTENSION TUBE (A240)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X12X12SS)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B310BB553C)
- DIXON Tru-Flate Air Chief Automotive Female Quick Connect Plug, 3/8-18 Nominal, Quick Disconnect Plug x NP (DCP6)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B MANUFACTURING 26-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (26-5M09M6FA8)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- BROWNING Gearbelt Pulleys-500 (24LB050 1-1/8 KWY 1/4X1/8)
- B B Manufacturing Pulleys & Sheaves