Shop All Timing Belt Pulleys
B B Manufacturing
44HQ300, Timing Pulley, Cast Iron
Mfr # 44HQ300
Zoro # G905356780
product price: $312.84
/ea
Free Shipping & Returns
$312.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys Q1
- Outside Dia. - Timing Belt Pulleys 6.949 inch
- Number of Teeth 44
- Pitch Dia. (In.) 7.003 inch
- Bore Type Split Taper Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 44HQ300
- Zoro # G905356780
- UPC # 195057630611
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.949 inch |
Pitch Dia. (In.) | 7.003 inch |
Flange Dia. (In.) | 7.25 inch |
Width | 8 inch |
Height | 8 inch |
Overall Length | 3.594 inch |
Length | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | Q1 |
Number of Teeth | 44 |
Item | Timing Belt Pulley |
Bore Type | Split Taper Bushing |
Material | Ductile Iron |
Weight | 18.803 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel Seal Kit, 1/4In EPDM O-Ring (1969-2-SEALKIT)
- AGS Door-Ease Lubricant1.6Oz (DEK-3H)
- SPEEDAIRE Air Cylinder, 5 in Bore, 5 in Stroke, NFPA Double Acting (5VLT6)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- B B MANUFACTURING 48-8MX21-2012SS, Timing Pulley, Stainless Steel (48-8MX21-2012SS)
- B B MANUFACTURING 15L075-6FS6, Timing Pulley, Steel, Black Oxide (15L075-6FS6)
- B B MANUFACTURING TL22L100-1108, Timing Pulley, Steel, Black Oxide, (TL22L100-1108)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- B B MANUFACTURING 36T5/24-2, Timing Pulley, Aluminum (36T5/24-2)
- B B Manufacturing Timing Belt Pulleys