Shop All Pulley Parts
B B Manufacturing
44AT10-PS160A, Timing Pulley Stock, Aluminum
Mfr # 44AT10-PS160A
Zoro # G305368406
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 44
- Material Aluminum
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 44AT10-PS160A
- Zoro # G305368406
- UPC # 195057191044
- Country of Origin United States
- Category Pulley Parts
Dimensions
Width | 6 inch |
Details
Item | Timing Pulley Stock |
Number of Teeth | 44 |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Female Low Side Hose Fitting, 12 Dash (FJ3012-01-1012S)
- STANDARD IGNITION Manifold Air Tube, At142 (AT142)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-225)
- TSUBAKI Sprocket , 50 Chain Size, 35 # of Teeth (50BTL35)
- B B MANUFACTURING 65MP-PS8A, Timing Pulley Stock, Aluminum (65MP-PS8A)
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- B B MANUFACTURING 40-2P-PS6A, Timing Pulley Stock, Aluminum (40-2P-PS6A)
- B B MANUFACTURING 32T10-PS160A, Timing Pulley Stock, Aluminum (32T10-PS160A)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- B B MANUFACTURING 22T10-PS160A, Timing Pulley Stock, Aluminum (22T10-PS160A)
- B B Manufacturing Pulleys & Sheaves