Shop All Timing Belt Pulleys
B B Manufacturing
44-8P30-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 44-8P30-2012
Zoro # G005356192
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 4.357 inch
- Flange Dia. (In.) 4.764 inch
- Pitch Dia. (In.) 4.411 inch
- Width 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 44-8P30-2012
- Zoro # G005356192
- UPC # 195057814172
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.357 inch |
Flange Dia. (In.) | 4.764 inch |
Pitch Dia. (In.) | 4.411 inch |
Width | 5 inch |
Height | 5 inch |
Length | 3 inch |
Overall Length | 1.5 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 44 |
Bore Type | Taper Lock Bushing |
Weight | 0.5 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET B40 5L430 VBelt 58 x 43 Industrial Fan Blower FHP and HVAC and Lawn Mower (OTB40-0072)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SL00B)
- DODGE Qd Sheaves/Bushings, 8B56-SK SHEAVE (8B56-SK SHEAVE)
- CONTROL DEVICES Valve, Check, 1 In (CB10)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- B B Manufacturing Pulleys & Sheaves