Shop All Timing Belt Pulleys
B B Manufacturing
44-8P20-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 44-8P20-2012
Zoro # G705356102
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 4.357 inch
- Bore Type Taper Lock Bushing
- Material Ductile Iron
- Pitch Dia. (In.) 4.411 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 44-8P20-2012
- Zoro # G705356102
- UPC # 195057813854
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.357 inch |
Pitch Dia. (In.) | 4.411 inch |
Width | 5 inch |
Flange Dia. (In.) | 4.764 inch |
Height | 5 inch |
Length | 2 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Bore Type | Taper Lock Bushing |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Number of Teeth | 44 |
Weight | 2.846 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Surelock Clamp, 9/16"W, 2"ID (4808871)
- FOSTER Automatc Sockets, 310 Srs, Brss/Steel, 3/8" (310-4904)
- FOSTER Plug, 3/8"MPT, Steel (52-5)
- FESTO Solenoid Valve MHA4-M1H-3/2G-4 (MHA4-M1H-3/2G-4)
- B B MANUFACTURING 24XL025-6FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL025-6FA4)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B Manufacturing Pulleys & Sheaves