Shop All Timing Belt Pulleys
B B Manufacturing
44-5P25-1108, Timing Pulley, Steel, Black Oxide,
Mfr # 44-5P25-1108
Zoro # G705356133
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.712 inch
- Pitch Dia. (In.) 2.757 inch
- Material Steel
- Width 3.375 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 44-5P25-1108
- Zoro # G705356133
- UPC # 195057813298
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.712 inch |
Pitch Dia. (In.) | 2.757 inch |
Width | 3.375 inch |
Flange Dia. (In.) | 3.094 inch |
Height | 3.5 inch |
Overall Length | 1.29 inch |
Length | 1.75 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Material | Steel |
Bore Type | Taper Lock Bushing |
Number of Teeth | 44 |
Item | Timing Belt Pulley |
Weight | 1.393 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ARGO V3073058, Return Line, 25 micron, Outside-In (MF0594733)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Auto (4M075E)
- NSK NSK 6205 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6205 2Z)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM42-D6)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- B B MANUFACTURING 12XL037-SFP2, Timing Pulley, Plastic (12XL037-SFP2)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B MANUFACTURING 12L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L075-6FA5)
- B B Manufacturing Timing Belt Pulleys