Shop All Timing Belt Pulleys
B B Manufacturing
44-5P15-1108, Timing Pulley, Steel, Black Oxide,
Mfr # 44-5P15-1108
Zoro # G705356225
product price: $50.95
/ea
Sold in multiples of 2 for $101.90
$101.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1108
- Outside Dia. - Timing Belt Pulleys 2.712 inch
- Width 3.375 inch
- Material Steel
- Flange Dia. (In.) 3.094 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 44-5P15-1108
- Zoro # G705356225
- UPC # 195057812970
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 2.712 inch |
Width | 3.375 inch |
Flange Dia. (In.) | 3.094 inch |
Pitch Dia. (In.) | 2.757 inch |
Length | 1.75 inch |
Height | 3.5 inch |
Overall Length | 0.88 inch |
Details
Bushing Required - Timing Belt Pulleys | 1108 |
Item | Timing Belt Pulley |
Material | Steel |
Bore Type | Taper Lock Bushing |
Number of Teeth | 44 |
Standards | ISO 9001:2015 |
Weight | 1.012 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B255 V-Belt, 256" Outside Length, 21/32" Top Width, 1 Ribs (6L227)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3546)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 3/4 JIC (R2-8-96F)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B350BB553C)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- B B MANUFACTURING 20-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (20-5M15M6FA8)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- B B Manufacturing Timing Belt Pulleys