Shop All Timing Belt Pulleys
B B Manufacturing
44-5P09-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 44-5P09-6A4
Zoro # G705355624
product price: $21.69
/ea
Sold in multiples of 3 for $65.07
$65.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.712 inch
- Number of Teeth 44
- Setscrew 2
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 44-5P09-6A4
- Zoro # G705355624
- UPC # 195057812383
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.712 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.757 inch |
Overall Length | 0.937 inch |
Length | 3 inch |
Height | 3 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 44 |
Setscrew | 2 |
Bore Type | Finished Bore |
Material | Aluminum |
Weight | 0.395 lbs |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Drive Components, AL64X 3/4 FHP FIXED BORE SHV (AL64X 3/4 FHP FIXED BORE SHV)
- BAILEY HYDRAULICS Hose Assembly 2-Wire : 1/2" Id, 3000 PSI Working Pressure, 144" Length (482034)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (461-2)
- PARKER Coupler Plug, Brass, 1/2 In. Pipe, 110 cfm (BH2F)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING 10MP037M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP037M6CA3)
- B B MANUFACTURING 29-14MX37-2517, Timing Pulley, Cast Iron, Black Oxide, (29-14MX37-2517)
- B B MANUFACTURING 40-8P85-2012, Timing Pulley, Cast Iron, Black Oxide, (40-8P85-2012)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- B B Manufacturing Timing Belt Pulleys