Shop All Timing Belt Pulleys
B B Manufacturing
44-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 44-3P06-6FA3
Zoro # G705355471
Sold in multiples of 4 for $58.56
$58.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.624 inch
- Bore Type Finished Bore
- Setscrew 2
- Flange Dia. (In.) 1.775 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 44-3P06-6FA3
- Zoro # G705355471
- UPC # 195057810747
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.624 inch |
Flange Dia. (In.) | 1.775 inch |
Pitch Dia. (In.) | 1.654 inch |
Width | 2 inch |
Overall Length | 0.713 inch |
Height | 2 inch |
Length | 9 inch |
Details
Bore Type | Finished Bore |
Setscrew | 2 |
Item | Timing Belt Pulley |
Number of Teeth | 44 |
Material | Aluminum |
Weight | 0.122 lbs |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON R981H0403H, Pressure Line, 3 micron (ZX-R981H0403H)
- DODGE Split Taper Bushing, 1-7/16 in Bore, 1.57 in Small End/1.625 in Large End Barrel (121146)
- MARATHON MOTORS SP Motor, Split-Ph, 1/3 HP, 60 Hz (048S17D2113)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/16"-12 Thread Size, 6600 Series (6610-12-10)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B MANUFACTURING 48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized, (48-3P15-6A4)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- B B MANUFACTURING 48XL037-6A4, Timing Pulley, Aluminum, Clear Anodized, (48XL037-6A4)
- B B Manufacturing Pulleys & Sheaves