Shop All Timing Belt Pulleys
B B Manufacturing
44-3P06-6A3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 44-3P06-6A3
Zoro # G305355536
product price: $17.29
/ea
Sold in multiples of 3 for $51.87
$51.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.624 inch
- Number of Teeth 44
- Setscrew 2
- Pitch Dia. (In.) 1.654 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 44-3P06-6A3
- Zoro # G305355536
- UPC # 195057810808
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.624 inch |
Pitch Dia. (In.) | 1.654 inch |
Width | 1.75 inch |
Overall Length | 0.713 inch |
Height | 1.75 inch |
Length | 9 inch |
Details
Number of Teeth | 44 |
Setscrew | 2 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Weight | 0.121 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, 90 Degree, Square, PK5 (5NUF9)
- 80/20 Roller Wheel, Roller Dia 1.5 In (2281)
- FESTO Semi-Rotary Drive DFPD-20-RP-90-RD-F05 (DFPD-20-RP-90-RD-F05)
- TSUBAKI Connecting Roller Link, Standard, PK5 (35NEPCL)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- B B Manufacturing Timing Belt Pulleys