Shop All Timing Belt Pulleys
B B Manufacturing
44-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 44-3M09-6FA3
Zoro # G305355680
product price: $18.19
/ea
Sold in multiples of 4 for $72.76
$72.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.624 inch
- Setscrew 2
- Bore Type Finished Bore
- Pitch Dia. (In.) 1.654 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 44-3M09-6FA3
- Zoro # G305355680
- UPC # 195057719613
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.624 inch |
Pitch Dia. (In.) | 1.654 inch |
Width | 2 inch |
Flange Dia. (In.) | 1.775 inch |
Height | 2 inch |
Length | 9 inch |
Overall Length | 0.833 inch |
Details
Setscrew | 2 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 44 |
Weight | 0.147 lbs |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1/2 in Stroke, Round Body Double Acting (NCDMC075-0050)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1 WIDE SET SCREW ROUND CARTRIDGE (UCLC205-16)
- D&D 60" Outside Length, 1/2" Top Width, 1 Ribs (AX58)
- TB WOODS Dura-Flex Tire Coupling Hub, WE2, Bore 1-1/8" (WE2H118)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B MANUFACTURING 17L050-6FS6, Timing Pulley, Steel, Black Oxide (17L050-6FS6)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- B B Manufacturing Timing Belt Pulleys