Shop All Timing Belt Pulleys
B B Manufacturing
44-3M06M6A6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 44-3M06M6A6
Zoro # G105355200
product price: $15.63
/ea
Sold in multiples of 4 for $62.52
$62.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.624 inch
- Width 1.75 inch
- Pitch Dia. (In.) 1.654 inch
- Number of Teeth 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 44-3M06M6A6
- Zoro # G105355200
- UPC # 195057720251
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.624 inch |
Width | 1.75 inch |
Pitch Dia. (In.) | 1.654 inch |
Length | 9 inch |
Overall Length | 0.72 inch |
Height | 1.75 inch |
Details
Item | Timing Belt Pulley |
Number of Teeth | 44 |
Material | Aluminum |
Bore Type | Finished Bore |
Setscrew | 2 |
Standards | ISO 9001:2015 |
Weight | 0.117 lbs |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 2 x 100' PVC Lay Flat Discharge Hose w/C x E Aluminum Cam & Groove Fittings, (98138053)
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (1.25DSR04.00)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- FASCO HVAC Motor, OAO, 1/20 HP, 1500/1300rpm, Stud (D1103)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B MANUFACTURING 22-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3P09-6FA3)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- TB WOODS Timing Pulley, 16L050 x 1/2-MBP (16L050)
- B B Manufacturing Pulleys & Sheaves