Shop All Timing Belt Pulleys
B B Manufacturing
44-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 44-2P09-6FA3
Zoro # G805355043
product price: $19.79
/ea
Sold in multiples of 5 for $98.95
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.083 inch
- Flange Dia. (In.) 1.315 inch
- Setscrew 2
- Pitch Dia. (In.) 1.103 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 44-2P09-6FA3
- Zoro # G805355043
- UPC # 195057726949
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.083 inch |
Flange Dia. (In.) | 1.315 inch |
Pitch Dia. (In.) | 1.103 inch |
Width | 1.5 inch |
Height | 1.5 inch |
Overall Length | 0.843 inch |
Length | 9 inch |
Details
Setscrew | 2 |
Material | Aluminum |
Number of Teeth | 44 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Weight | 0.09 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Air Motor, 0.75 HP, 30 cfm, 3000 rpm (2AM-NCC-96)
- CLESCO PBPS-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (PBPS-BL-075)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-10-11)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (HCFLU207-23)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- B B Manufacturing Pulleys & Sheaves