Shop All Timing Belts
B B Manufacturing
4326-14M-55, Timing Belt, Neoprene, Fiberglass
Mfr # 4326-14M-55
Zoro # G905354038
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 309
- Pitch Length 170.315 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Height 9 inch
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 4326-14M-55
- Zoro # G905354038
- UPC # 195057034808
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 170.315 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Number of Teeth | 309 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Weight | 5.335 lbs |
Gearbelt Type | Single Sided |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, 3VX Cogged, 3/8 x 63 in. OC, 3 Band (3H3VX630)
- STONER Dry Film Mold Release, 12 oz, Aerosol (E408)
- STM 500ml Lever Type Oil Can (231396)
- REELCRAFT 1/2" x 75 ft PVC Low Pressure Air & Water Hose 300 psi (S601035-75)
- B B MANUFACTURING 620-5M-25, Timing Belt, Neoprene, Fiberglass (620-5M-25)
- B B MANUFACTURING 500-5M-15, Timing Belt, Neoprene, Fiberglass (500-5M-15)
- B B MANUFACTURING 980-5M-15, Timing Belt, Neoprene, Fiberglass (980-5M-15)
- B B MANUFACTURING 3048-8M-50, Timing Belt, Neoprene, Fiberglass (3048-8M-50)
- B B MANUFACTURING 520-5M-15, Timing Belt, Neoprene, Fiberglass (520-5M-15)
- B B MANUFACTURING 16AT5/280, Timing Belt, Polyurethane, Steel (16AT5/280)
- B B MANUFACTURING 420-3M-15, Timing Belt, Neoprene, Fiberglass (420-3M-15)
- B B Manufacturing Power Transmission Belts