Shop All Timing Belts
B B Manufacturing
4326-14M-115, Timing Belt, Neoprene, Fiberglass
Mfr # 4326-14M-115
Zoro # G505353974
product price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Pitch Length 170.315 inch
- Width 6 inch
- Material Neoprene
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 4326-14M-115
- Zoro # G505353974
- UPC # 195057120730
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 170.315 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Gearbelt Type | Single Sided |
Material | Neoprene |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Number of Teeth | 309 |
Weight | 11.156 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCN, 1.5in ID, Nitrile Rubber (IN38.157.157.93TCN)
- GATES XPZ1212 Metric V-Belt, 1212mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1212)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-03-41)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 886 x 131in OC, 12 Band (12/B128)
- B B MANUFACTURING 770-5M-15, Timing Belt, Neoprene, Fiberglass (770-5M-15)
- B B MANUFACTURING 285L050G, Timing Belt, Neoprene, Fiberglass (285L050G)
- B B MANUFACTURING 576-8M-30, Timing Belt, Neoprene, Fiberglass (576-8M-30)
- B B MANUFACTURING 3850-14M-55, Timing Belt, Neoprene, Fiberglass (3850-14M-55)
- B B MANUFACTURING 405-5M-15, Timing Belt, Neoprene, Fiberglass (405-5M-15)
- B B MANUFACTURING 1270-5M-25, Timing Belt, Neoprene, Fiberglass (1270-5M-25)
- BESTORQ Bestorq Timing Belt Model 112XL050 - 11.2 in Outside Length - 0.5 in Top Width (112XL050)
- B B Manufacturing Timing Belts