Shop All Timing Belt Pulleys
B B Manufacturing
43-14MX90-3525, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 43-14MX90-3525
Zoro # G705354788
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3525
- Outside Dia. - Timing Belt Pulleys 7.434 inch
- Width 9 inch
- Pitch Dia. (In.) 7.544 inch
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 43-14MX90-3525
- Zoro # G705354788
- UPC # 195057821286
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.434 inch |
Width | 9 inch |
Pitch Dia. (In.) | 7.544 inch |
Flange Dia. (In.) | 8.395 inch |
Length | 4 inch |
Height | 9 inch |
Overall Length | 4.203 inch |
Details
Bushing Required - Timing Belt Pulleys | 3525 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 43 |
Material | Ductile Iron |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 19.727 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2 In Bore, 16 In Stroke (288-313)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-2024-EF)
- CONTINENTAL CONTITECH 4L320 Cogged V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (4L320)
- B B MANUFACTURING 305MXL012G, Timing Belt, Neoprene, Fiberglass (305MXL012G)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- B B MANUFACTURING QD60H300, Timing Pulley, Cast Iron, Black Oxide, (QD60H300)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- B B MANUFACTURING QD32H300, Timing Pulley, Cast Iron, Black Oxide, (QD32H300)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B Manufacturing Pulleys & Sheaves