Shop All Timing Belt Pulleys
B B Manufacturing
43-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 43-14MX37-3020
Zoro # G105354746
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3020
- Outside Dia. - Timing Belt Pulleys 7.434 inch
- Width 10 inch
- Material Ductile Iron
- Number of Teeth 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 43-14MX37-3020
- Zoro # G105354746
- UPC # 195057820500
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.434 inch |
Width | 10 inch |
Flange Dia. (In.) | 8.395 inch |
Pitch Dia. (In.) | 7.544 inch |
Length | 6 inch |
Height | 10 inch |
Overall Length | 2.063 inch |
Details
Bushing Required - Timing Belt Pulleys | 3020 |
Material | Ductile Iron |
Number of Teeth | 43 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 15.044 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Swivel Coupler, Universal, 1/4" NPT (DA404100)
- LINKBELT 1 3/8 Flange Cartridge Ball Bearing Bearing (FC3Y222N)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/8, PK3 (EF081006)
- DAYTON 3V425 V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V713)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- B B Manufacturing Timing Belt Pulleys