Shop All Timing Belt Pulleys
B B Manufacturing
42XL037-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 42XL037-6A4
Zoro # G705354801
product price: $19.39
/ea
Sold in multiples of 3 for $58.17
$58.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.654 inch
- Bore Type Finished Bore
- Pitch Dia. (In.) 2.674 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 42XL037-6A4
- Zoro # G705354801
- UPC # 195057622098
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.654 inch |
Pitch Dia. (In.) | 2.674 inch |
Width | 1.25 inch |
Length | 3 inch |
Overall Length | 1 inch |
Height | 3 inch |
Details
Bore Type | Finished Bore |
Setscrew | 2 |
Item | Timing Belt Pulley |
Number of Teeth | 42 |
Material | Aluminum |
Weight | 0.41 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT92)
- ARROW PNEUMATICS Arrow Mini Particulate Filter F300-02, Poly Bowl, 1/4" Npt, 150 PSI (F300-02)
- D&D 106" Outside Length, 5/8" Top Width, 1 Ribs (5VX1060)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blck (H20106BK-250R)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING 25-8MX12-1108, Timing Pulley, Steel, Black Oxide, (25-8MX12-1108)
- B B MANUFACTURING 30-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5M15-6FA3)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B MANUFACTURING 24-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5P15-6FA3)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- POWERDRIVE Gearbelt Pulley, L, 30 Grooves (30LH050)
- B B Manufacturing Pulleys & Sheaves