Shop All Spur Gears
B B Manufacturing
42T48P20-6P2, Gear, Plastic
Mfr # 42T48P20-6P2
Zoro # G405366326
Sold in multiples of 21 for $55.65
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 0.875 inch
- Face Width (In.) 0.125 inch
- Number of Teeth 42
- Bore Dia. (In.) 3/16 inch
- Outside Dia. (In.) 0.917 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 42T48P20-6P2
- Zoro # G405366326
- UPC # 195057567085
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 0.875 inch |
Face Width (In.) | 0.125 inch |
Bore Dia. (In.) | 3/16 inch |
Outside Dia. (In.) | 0.917 inch |
Hub Dia. (In.) | 0.547 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 42 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.006 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 5VX1250 (5VX1250)
- SENQCIA INSPIRE SERIES 60 Ol Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60OL)
- DYNABRADE Wrench, Pin Key, 4 mm Pins, 32 mm Spacing (94925)
- IGUS Flanged Bearing, 5/8 IDx7/16 In L, PK5 (MYI-10-07)
- B B MANUFACTURING 50T24P20-6P3, Gear (50T24P20-6P3)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- B B MANUFACTURING 39T48P20-6P2, Gear, Plastic (39T48P20-6P2)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- B B MANUFACTURING 46T20P20-6P4, Gear, Plastic (46T20P20-6P4)
- BOSTON GEAR Miter Gear-12 Pitch (L113Y)
- B B Manufacturing Gears & Gear Racks